Zoro Homepage

EV-150 Evolution Core Pack - No Drive

  • Mfr # T70407

  • Zoro # G116087664


product price: $1,799.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70407
Zoro #
G116087664
UPC #
723193854594
Country of Origin
Hungary

Description

EV-150 Evolution Core Pack - No DriveThe Evolution EV-150 Core Pack comes complete with our p70Rs autopilot controller, EV1 Sensor Core, ACU150 Actuator Control Unit, and an Evolution autopilot cabling kit.Engineered for simplicity, Raymarine's award-winning Evolution autopilots eliminate the need for complicated set up and calibration. Thanks to the intelligent 9-axis EV sensor core, the autopilot automatically evolves and adapts to your vessel's steering characteristics without any user adjustments. The result is precise and confident course keeping, regardless of vessel speed or sea conditions.The Evolution EV-150 system also employs Raymarine's patented Hydro-Balance technology which delivers superior autopilot performance for hydraulically steered boats, particularly those with outboard motors and rudder-reference less systems. Hydro-Balance automatically compensates for hydraulic system elasticity, steering system asymmetry, and torque steer to keep your boat on-course at trolling speed, cruising speed, and all-out running.Anglers will also love the Evolution Autopilot's built-in trolling patterns. Let the autopilot work the boat while you prep bait, set your lines and adjust your spread.The system is also equipped with Raymarine latest Evolution TrackIQ algorithms which deliver tighter track-keeping and faster track acquisition. It also uses information on vessel pitch, roll, yaw and heave to stabilize GPS navigation data like course over ground, speed over ground and cross track error for the best possible tracking to waypoints and routes.The Raymarine EV-150 Hydraulic Autopilot System Pack is the ideal autopilot for small to medium sized hydraulically steered vessels with a steering ram capacity between 4.9 cu. in. 80cc and 14.0 cu in. 230cc. The system is for 12-volt DC electrical systems only.**Requires M81120 Type 1 12v Hydraulic PumpIncludesE70329 p70Rs Control HeadE70096 EV-1 Sensor CoreR70160 Evolution Cable KitE70430 ACU-150 Actuator Control Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.