Zoro Homepage
This item is Discontinued.
Raymarine I40 Depth System With Transom Mount Transducer E70143

I40 Depth System With Transom Mount Transducer (Discontinued)

  • Mfr # E70143
  • Zoro # G4680515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70143
Zoro #
G4680515
UPC #
723193769256
Country of Origin
Hungary

Description

i40 Depth w/Transom Mount Transducer. Compact and feature-packed instruments, the i40 series instruments are smart choice for boaters looking high performance and great value., The i40 series is simple to operate thanks to the use of just three control buttons, i40 has extra-large digits and razor-sharp LCD displays and red backlighting for outstanding visibility in all lighting conditions. , These SeaTalk compatible instruments offer full integration with Raymarine autopilots and navigation equipment. The ultra-sleek design of i40 line is designed to complement our full line of a-Series, c-Series and e-Series Multifunction displays, and looks great on the helm of any boat. All i40 Instruments come with a low-profile surface mounting kit and silicone rubber sun cover. An optional bracket mounting kit is also available separately., i40 Instruments are designed to operate from 12V DC power, and are ultra-efficient drawing less than 0.4 watts for superior run-time and excellent green credentials. The i40 instruments are all covered by Raymarine's industry leading

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.