Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine I40 Speed System With Thru Hull Transducer E70140

I40 Speed System With Thru Hull Transducer (Discontinued)

  • Mfr # E70140
  • Zoro # G4676516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70140
Zoro #
G4676516
UPC #
723193769225
Country of Origin
Hungary

Description

Ritchie B-81-WM Voyager Bracket Mount Compass - Wheelmark Approved f/Lifeboat & Rescue Boat Use. The Wheelmark approval is for Lifeboat and Rescue boat compasses. These compasses are also suitable for sailboats, power boats and motor sailing vessels., Features: Wheelmark Certification, 3" CombiDamp Dial, 12V Green LED Lighting, Adjustable and Removable with Bracket and Thumbscrews, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel and Hardened Steel Pivot Dial Movement, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, High Temperature Composite Construction for Extended Operating Range, 100% Repairable, , The WM suffix signifies type approval and compliance with the Navigation requirements of Marine Equipment Directive (MED) 95/98/EC and the last modification by Directive 2011/75/EU..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.