Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine I40 Speed System With Transom Mount Transducer E70141

I40 Speed System With Transom Mount Transducer (Discontinued)

  • Mfr # E70141
  • Zoro # G4681495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70141
Zoro #
G4681495
UPC #
723193769232
Country of Origin
Hungary

Description

Navy Standard Compass - Binnacle Mount - Black. Navy Standard compasses are professional compasses intended for coastal or worldwide naviagtion. The NS-7.5 BIN is for installation into ship's binnacle. Comes with 12V, 24V/32V, and 110V lights included. The compass dial system features a 7-1/2" (192mm) dial with one degree graduations and cardinal and inner cardinal markings. The dial float chamber removes nearly all the weight from the pivot and jewel. The bezel is machined to accommodate Navy Standard azimuth or bearing circles. The compass meets or exceeds Solas ISO Class A compass requirements., Features: Without mounting yoke for installation in ship's binnacle, Dial 7.5" (192mm), 1 degree increments with cardinal and inner cardinal markings, Dial float chamber removes nearly all the weight from pivot and jewel, to extend operation by years, Bezel machined to accommodate 7.5" Navy standard azimuth circle orbearing circle, Meets or exceeds Solas ISO Class A compass requirements, Operating Temperature Range: -22F (-30C) to +175F(+80C), 12, 24, 32 VDC and 110 VAC lighting included, 100% Repairable, , Width: 12-1/2", Depth: 11-3/4", Height: 9-3/8" .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.