Zoro Homepage
This item is Discontinued.
Raymarine I40 Wind Display E70065

I40 Wind Display (Discontinued)

  • Mfr # E70065
  • Zoro # G6848695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70065
Zoro #
G6848695
UPC #
723193730850
Country of Origin
Hungary

Description

i40 Wind Display. Compact and feature-packed instruments, the i40 series instruments are smart choice for boaters looking high performance and great value,The i40 series is simple to operate thanks to the use of just three control buttons, i40 has extra-large digits and razor-sharp LCD displays and red backlighting for outstanding visibility in all lighting conditions.These SeaTalk compatible instruments offer full integration with Raymarine autopilots and navigation equipment. The ultra-sleek design of i40 line is designed to complement our full line of a-Series, c-Series and e-Series Multifunction displays, and looks great on the helm of any boat. All i40 Instruments come with a low-profile surface mounting kit and silicone rubber sun cover. An optional bracket mounting kit is also available separately,i40 Instruments are designed to operate from 12V DC power, and are ultra-efficient drawing less than 0.4 watts for superior run-time and excellent green credentials. The i40 instruments are all covered by Raymarine's industry leading i40 Wind InstrumentRaymarine's i40 Wind Instrument is a compact solution that is ideal for small cruising sailboats or powerboats. The compact i40 Wind display features an easy-to-read digital readout for wind speed, and a virtual analog needle display for wind direction. The i40 Wind Instrument is available as a complete system with Raymarine's unique Rotavecta masthead transducer, or as a display-only kit for repeating your wind information at a remote location onboard.The i40 Wind Instrument can display apparent wind speed and direction, or when combined with a suitable speed and compass sensor, true wind speed and direction. The unit also features a user-adjustable high wind speed alarm,i40 Key Features, Ultra-modern design complements Raymarine's latest a-Series, c-Series and e-Series Multifunction display and instrument systems,High contrast LCD displays with large digits for excellent visibility,Red backlighting for outstanding night-time visibility,Simple SeaTalk networking with other Raymarine instruments, autopilots and MFDs,Built-in transducer connections simplify installation,Small form factor saves space at the helm without sacrificing Dfeatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.