
I50 Speed Package w/ST900/P120 Thru-Hull
Mfr # T70583
Zoro # G216087717
product price: $716.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T70583
Zoro #
G216087717
UPC #
723193858684
Country of Origin
Unknown
Description
I50 Speed Package with ST900/P120 Thru-HullThe i50 Speed instrument display is designed for easy viewing of your boat's speed through the water or speed over the ground. The i50 Speed instrument can also display trip and log data as well as water temperature. Ideal for use on RIBs, powerboats, and small yachts, the compact yet surprisingly powerful SeaTalk i40 Depth instrument display can be easily seen, even when the lighting conditions are low thanks to its oversized digits and extra-sharp LCDs.All i50 instruments are designed to fully integrate with Raymarine's autopilots and other navigation equipment. Each i50 instrument can be configured as a Master display, hosting its transducer, or as a Repeater display, showing information from another source on the network. I50 instruments are SeaTalkng network-ready and can be easily adapted to connect to NMEA2000 or older SeaTalk networks.Features:Oversized digits for easy viewing by day or nightRed backlighting enhances night visibilitySeaTalk NG, NMEA2000, and SeaTalk network compatibleBuilt-in speed/temperature transducer interfaceCompact footprintLow power consumptionSurface mount or optional trunnion mount kitSpecifications:Dimensions: Width: 110 mm 4.22 in, Height: 115 mm 4.52 in, Depth: 44 mm 1.7 inConnections: 2 x SeaTalkng connections compliant with SeaTalk, Transducer connectionsRelative Humidity: Maximum 93%Waterproof Rating: IPX6Storage Temperature: -30 DegC to +70 DegC -22 DegF to 158 DegFOperating Temperature: -20 DegC to +55 DegC -13 DegF to 131 DegFCurrent Typical/Max: 45-65 mA display only / 200 mA maximum transducer connectedcNominal Supply Voltage: 12V DCOperating Voltage Range: 10V DC to 16V DCPower Consumption: LEN NMEA 2000 Load Equivalency Number: 4What's In The Box?i50 Instrument displaySuncover to match i70s, p70s, p70Rs, eS SeriesFront bezel to match i70s, p70s, p70Rs, eS SeriesGasketSuncover to match a, c, e SeriesFront bezel to match a, c, e Series400mm 15.7 in SeaTalkng
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.