Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

i50/i60 Wind, Speed, Depth System Pack w/Transducers

  • Mfr # T70584

  • Zoro # G614543730


product price: $1,748.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70584
Zoro #
G614543730
UPC #
723193858691
Country of Origin
Unknown

Description

i50/i60 Wind, Speed, Depth System Pack with Transducers Includes: E70058 - i50 Speed Instrument E70673 - ST900/P120 S/T Thru Hull - 13.7m Cable E70059 - i50 Depth Instrument M78713-PZ - P319 LP Thru Hull Depth Transducer E70061 - i60 Analogue Wind Instrument E22078 - Short Arm Wind Transducer i60 SeaTalkng Instruments The i60 Instruments from Raymarine offer boaters an excellent combination of great looks, high performance, and extreme value. Designed to accommodate either stand-alone or fully integrated installations, the i60 instruments feature Raymarine's exclusive SeaTalkng networking for simple installation and bullet-proof reliability. Each instrument offers extra-large digits, razor-sharp LCDs, and red backlighting for outstanding visibility in all lighting conditions. i60 Analog Instrument displays are fully compatible with our i70 Color Multifunction Instrument too. Boaters can now customize their systems with any combination of monochrome LCD, color LCD, and analog instruments as needed. Raymarine also offers the p70 and p70R Color Autopilot controllers which also match our instruments and multifunction displays. For the ultimate in flexibility, the i60 Instruments support SeaTalkng 0 CANBUS networking, as well as our original SeaTalk 1 networking. This makes upgrading older instruments a breeze. Connect your analog depth, speed, and wind transducers directly to the respective instrument display, or use the displays as repeaters for SeaTalkng smart transducer data: the choice is yours. The ultra-sleek design of the i60 line is designed to complement our full line of a-Series, c-Series, and e-Series Multifunction displays, and looks great on the helm of any boat. Each instrument comes with a low-profile surface mounting kit and silicone rubber sun cover. An optional bracket mounting kit is also available separately. i60 Instruments are designed to operate from 12V DC power and are ultra-efficient drawing less than 1W as repeaters, or 2.4W while hosting a transducer. All of the i60 Instruments are waterproof to IPX6 standards. The i60 instruments are all covered by Raymarine's industry-leading 2-year warranty, upgradeable to 3 years at no charge by registering online within 90 days of purchase.i60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.