
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E70062
Zoro #
G6849368
UPC #
723193730744
Country of Origin
Hungary
Description
i60 SeaTalk ng Instruments - Wind Analog-Closed Hauled.***i60 Close Hauled Wind SeaTalkng instrument display is a repeater, must be used in conjuction with an i60 Wind System*** The all-new i60 Instruments from Raymarine offer boaters an excellent combination of great looks, high performance and extreme value. Designed to accommodate either stand-alone or fully integrated installations, the i60 instruments feature Raymarine's exclusive SeaTalk ng networking for simple installation and bullet-proof reliability. Each instrument offers extra-large digits, razor-sharp LCD displays and red backlighting for outstanding visibility in all lighting conditions. i60 Analog Instrument displays are fully compatible with our i70 Color Multifunction Instrument too. Boaters can now customize their systems with any combination of monochrome LCD, color LCD and analog instruments as needed. Raymarine also offers the p70 and p70R Color Autopilot controllers which also match with our instruments and multifunction displays,For the ultimate in flexibility the i60 Instruments support SeaTalk ng 0 CANBUS networking, as well as our original SeaTalk 1 networking. This makes upgrading older instruments a breeze. Connect your analog depth, speed and wind transducers directly to respective instrument display, or use the displays as repeaters for SeaTalk ng smart transducer data: the choice is yours.The ultra-sleek design of i60 line is designed to complement our full line of a-Series, c-Series and e-Series Multifunction displays, and looks great on the helm of any boat. Each instrument comes with a low-profile surface mounting kit and silicone rubber sun cover. An optional bracket mounting kit is also available separately,i60 Instruments are designed to operate from 12V DC power, and are ultra-efficient drawing less than 1W as repeaters, or 2.4W while hosting a transducer. All of the i60 Instruments are waterproof to IPX6 standards. The i60 instruments are all covered by Raymarine's industry leading , i60 Close-Hauled Wind InstrumentThe i60 Close-Hauled Wind instrument display is an add-on performance sailing repeater with an expanded view of wind angle between -60 and +60 about the bow or stern of the boat,The i60 Close Hauled Wind Instrument displays close-hauled wind direction, wind speed, maximum wind speed, velocity made good (VMG) and tack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.