Zoro Homepage

I70S System Pack

  • Mfr # T70216

  • Zoro # G4656916


product price: $1,793.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70216
Zoro #
G4656916
UPC #
723193787908
Country of Origin
China

Description

i70s System Pack with Color Instrument & Wind, DST Transducers, iTC-5, 3M Backbone, T-Piece, Power & 2 Backbone Terminators. Instrument Data is Now Beautiful. Maximum Visibility and Maximum Versatility. The i70s multifunction gives you the flexibility to display instrument and navigation data that is most important to you. Equipped with a bold and bright 4.1" display the i70s is easy-to-customize with digital, analog and graphical displays of depth, speed, wind and more. Add the i70s to your existing Raymarine instrument system or create a network of i70s displays and sensors, the choice is yours.. Features: 4.1" super bright oversized LCD for maximum visibility. All weather optically bonded display technology delivers brighter colors, sharper contrast, and a wide viewing angle. New glass bridge industrial design compliments Raymarine eS and gS Series multifunction displays. Simple user interface with sculpted rubber keypad for precise operation in all conditions. Customizable data displays of depth, speed, wind and more. SeaTalkng networking for seamless connectivity to Raymarine systems and NMEA2000* networks. NMEA2000 connectivity* for engine, environment fuel and navigation data. Convenient AIS repeater mode allows you to visually track nearby AIS targets. Combine the i70s with the ITC-5 instrument transducer convertor and connect to analog depth, speed, and wind sensors. Network the i70s with Airmar DST800 transducers and the new in-hull P70s smart transducer. Supplied with both black (eS Series style) & (e Series style) gunmetal bezels and protective suncover *NMEA2000 certification pending. A DeviceNet to SeaTalkng adaptor is required for connecting the i70s to NMEA2000 backbone.. Intuitive LightHouse User Interface. The i70s places frequently used navigation functions right at your fingertips. The LightHouse instrument interface is consistent with Raymarine LightHouse multifunction displays, so Raymarine MFD users will feel right at home with the i70s.. Networking. Raymarine i70s allows for connectivity to the following on board networks:. First generation SeaTalk networks using a SeaTalk to SeaTalkng adapter cable. Current generation SeaTalkng networks. NMEA2000 networks using a SeaTalkng to DeviceNet adaptor. In addition to flexible networking capability the i70s features user-selectable data sources, for integration with multi-sensor networks. AIS Repeater. Display AIS targets from NMEA 2000 AIS receivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.