Zoro Homepage

I70S System Pack Wind, Depth, Speed

  • Mfr # T70226

  • Zoro # G6852606


product price: $1,695.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70226
Zoro #
G6852606
UPC #
723193788257
Country of Origin
China

Description

Raymarine i70s Sailing System Pack, Wind, Depth, Speed. i70s Multi Display E70327. Maximum Visibility and Maximum Versatility. The i70s multifunction gives you the flexibility to display instrument and. navigation data that is most important to you. Equipped with a bold and. bright 4.1_ display, the i70s is easy-to-customize with digital, analogue. and graphical displays of depth, speed, wind and more. Add the i70s to your. existing Raymarine instrument system or create a network of i70s displays. and sensors, the choice is yours.. Features: 4.1" super bright oversized LCD for maximum visibility. All weather optically bonded display technology delivers brighter, colors, sharper contrast, and a wide viewing angle. Glass bridge industrial design compliments Raymarine eS and gS Series, multifunction displays. Simple user interface with sculpted rubber keypad for precise operation, in all conditions. Customizable data displays of depth, speed, wind and more. SeaTalkng networking for seamless connectivity to Raymarine systems and, NMEA2000* networks. NMEA2000 connectivity* for engine, environment fuel and navigation data. Convenient AIS repeater mode allows you to visually track nearby AIS, targets. Combine the i70s with the ITC-5 instrument transducer convertor and, connect to analog depth, speed, and wind sensors. Network the i70s with Airmar DST800 transducers and the new in-hull P70s, smart transducer. Supplied with both black (eS Series style) depth, speed/temperature, wind, compass and. rudder. The iTC5 instantly converts these 5 analog signals to digital. SeaTalk ng protocol.. In addition to providing analog-to-digital conversion, the iTC5 provides all. of the necessary power and communications connections to the transducers.. This greatly simplifies the installation of new systems, and also provides a. simple and cost-effective means for owners of older analog instrument. displays to upgrade to the latest digital display technology. The iTC5. eliminates the need for expensive "smart" transducers or individual. instrument pods. Complete control for calibration and alarms is performed. through the i70 or ST70 Plus instruments.. The iTC5 connects to Raymarine's SeaTalk ng network and works with. most analog transducers from legacy Raymarine ST30, ST40, ST50, ST60, ST80. and ST290 series instruments. Additionally the iTC5 works with Raymarine. fluxgate compass modules as well as rotary and linear rudder feedback

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.