Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine P319 Plastic Low Profile Thru-Hull Depth Ducer E66013

P319 Plastic Low Profile Thru-Hull Depth Ducer (Discontinued)

  • Mfr # E66013
  • Zoro # G6573263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E66013
Zoro #
G6573263
UPC #
23193660134
Country of Origin
United States

Description

Low Profile Plastic Depth Only. Depth only low profile transducer (P319), Compatible with the following Echo Sounders: , DSM250 and DSM300 and DSM30 , SL Series: SL755RC, SL760RC , SL1250, and SL1250RC , hsb2 Plus Series: L755RC, L760, L760RC, L1250,and L1250RC , hsb2 HDFI Series: DSM250, L770D, L770DRC, L1260D, and L1260DRC , Compatible hull material: wood and fiberglass, Max Power: 600 W, Frequency: 200/50 kHz, Cable: 30ft (10m) cable with connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.