Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P70Rs Autopilot Control Head with Rotary Knob

  • Mfr # RAYE70329

  • Zoro # G616348548


product price: $1,314.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAYE70329
Zoro #
G616348548
UPC #
-
Country of Origin
China

Description

Features 3.5 diagonal super bright oversized LCD screen for maximum visibility All weather low power optically bonded display technology delivers brighter colors sharper contrast and a wide 160° viewing angle Rotary control knob like a second steering wheel for powerboats Supported autopilot modes: Auto; Standby; Pattern; Track; Wind Vane; Power Steer and Jog Steer Displays the pilot information in different formats with automatic 3-step setup for leisure cruising and performance Simple system and group dimming / illumination Easy to use LightHouse user interface with sculpted rubber keypad for precise operation in all conditions SeaTalkng networking for seamless connectivity to Raymarine systems and NMEA2000 networks Glass bridge industrial design compliments Raymarine eS and gS Series multi-function displays Supplied with both black eS Series style and e Series style gunmetal bezels and protective suncover Includes P70R Pilot Controller Bezels Gasket Suncover 4 x mounting screws Document pack SeaTalk blanking plug SeaTalk spur cable Specifications Display Type: 16-bit Color TFT LCD Screen Size: 3.45 diag. Cutout Size: 3 5/8 dia. x 2 3/16 D w/cable Horizontal Pixels: 320 Vertical Pixels: 240 Number of Colors: 64 000 Data Interface: SeaTalkng NMEA 2000 SeaTalk Voltage: 12V DC Amperage: 69mA no lighting 134mA 100% illumination Waterproof Rating: IPX6 and IPX7 Dimension: 4 5/8 H x 4 3/8 W x 1 3/8 D Weight: 2.15 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.