Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ray63 Vhf Radio

  • Mfr # E70516

  • Zoro # G4637754


product price: $704.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70516
Zoro #
G4637754
UPC #
723193826478
Country of Origin
China

Description

Ray63 Dual Station VHF Radio with GPS. Raymarine' s Ray63 radio comes with oversized controls and a big screen for easy operation offshore. Ray63 is a full-function VHF marine radio with Class D Digital Selective Calling (DSC) and a built-in GPS receiver. Simply program your boat' s MMSI number into the Ray63 and immediately benefit from the enhanced calling and safety features of DSC. The Ray63 supports both NMEA2000 and legacy NMEA0183 networking which enables it to connect with other onboard electronics. Ray63 also supports the connection of an optional remote speaker (A80542) to provide audio at a second location.. Ray63 also supports dual control stations with the addition of the optional RayMic second station kit. With an oversized LCD and simple controls, the RayMic is a compact all-in-one handset that fits easily on any secondary helm, tower or navigation station. Use RayMic for station-to-station intercom capability too.. Ray63 was designed to comply with the latest international regulations and includes a connection point for an optional GPS/GNSS antenna. The optional antenna improves the GPS reception when the radio is mounted below deck, in an enclosed pilothouse, or inside a metal enclosure.. Ray63 features an attractive industrial design that complements Raymarine' s Axiom family multifunction displays. The radio includes both a standard trunnion mounting kit as well as surface mounting hardware.. Features: Full-sized marine VHF with Digital Selective Calling. Optional RayMic second station kit for full remote control. Built-in GPS/GNSS receiver with an optional external antenna connection. Surface and trunnion mount kits included. Compliments the style and design of Axiom multifunction displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.