Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raynet To Male Rj45 10M

  • Mfr # A80159

  • Zoro # G6273828


product price: $151.51
/ea
Free Shipping & Returns

Key Features

For Use With
Raymarine HS5 SeaTalkhs Network Switch, Raymarine SR6 Marine Weather Receiver
Conductor Material
Copper
Cable Type
Proprietary/RJ-45
Cable Length
32.81 ft
Device Supported
Scanner, Radar, Camera, Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80159
Zoro #
G6273828
UPC #
723193730003
Country of Origin
China

Dimensions

Cable Length
32.81 ft

Details

For Use With
Raymarine HS5 SeaTalkhs Network Switch, Raymarine SR6 Marine Weather Receiver
Item
Network Cable
Conductor Material
Copper
Cable Type
Proprietary/RJ-45
Device Supported
Scanner, Radar, Camera, Network Device
Connector Type
Proprietary; RJ-45 Network - Male

Description

RayNet to RJ45 Male Cable - 10M, Part #: A80159, RayNet network cables are for connecting the Digital Sounder Module (DSM) sonar, SR100 Sirius Weather Receiver and additional compatible Raymarine Multifunction Displays., The RayNet connector is used for connecting Raymarine network switches and SeaTalk hs devices to the multifunction display via RayNet cables. Also required for connecting a crossover coupler if only one device is being connected to the display's Network connector., Features: 10M (32.81'), RayNet to SeaTalk hs (RJ45) cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.