Zoro Homepage
This item is Discontinued.
Raymarine Remote Display And Nmea Wireless Interface Kit T106-916

Remote Display And Nmea Wireless Interface Kit (Discontinued)

  • Mfr # T106-916
  • Zoro # G6848747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T106-916
Zoro #
G6848747
UPC #
5037707101063
Country of Origin
Unknown

Description

Tacktick Remote Display & NMEA Wireless Interface Kit. Package Contains: T113 Micronet Remote Display, T122 Micronet Wireless NMEA Interface , T113 Micronet Remote Display, Not just a remote control, this is an independent, Micronet, wireless, palm sized display. With a dot matrix screen it not only shows you all the data in your system, but also incorporates a rolling road, as well as performance pages for uploads from your tactical software, and it can function as a remote control for your Micronet displays. You can add as many handsets as you need for the key members of your crew. Key Features: Can be used with existing instrument systems even from other manufacturers, Palm sized, Easy to hold, Totally multifunction, Graphic multi-line display, Solar powered, No need to change batteries, Totally wireless , T122 Micronet Wireless NMEA Interface, This interface enables sailors to integrate other marine electronics into any of the Micronet instrument range. Compatible with instruments using the NMEA language, the Wireless NMEA Interface (2 inputs/1 output) collects data from autopilots, GPS, chartplotters, PDAs and other on board instruments and transmits it wirelessly to the Micronet displays. Plugged into an on board PC, Micronet can send and receive information so that navigation and tactical software can be displayed anywhere on deck. The Wireless NMNEA Interface may be used with PC software to create custom pages on the T110 Micronet Digital Display using Proprietary NMEA Sentences. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.