Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rmk-10 System Remote Control Portrait And Landscape

  • Mfr # T70293

  • Zoro # G6847523


product price: $509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70293
Zoro #
G6847523
UPC #
723193816653
Country of Origin
Unknown

Description

RMK-10 System Remote Control - Portrait & Landscape Keypad. Raymarine's RMK-10 Remote Keypad is an ultra-compact wired keypad accessory that provides full control of aSeries, cSeries, eSeries, eS Series and gS Series Multifunction Displays (MFDs) from any mounting location.. The fully backlit RMK-10 includes dedicated keys for home, menu, zoom in/out, window control, waypoint management, power/brightness, as well as Evolution autopilot control.. RMK-10 also features the same multifunction rotary controller with the integrated cursor pad found on eS Series multifunction displays. The RMK-10 can be surface-mounted or flush-mounted, and is available with key mats for horizontal or vertical installation. This gives you the flexibility to install the RMK-10 just about anywhere.. RMK-10 Mounting Options. The RMK-10 is the perfect solution for controlling MFD' s mounted beyond arm' s reach, or in overhead electronics boxes. Instead of reaching for the MFD, the RMK-10 brings the system' s controls to you.. For the ultimate in convenience, mount the RMK-10 in the arm of your favorite helm chair. Now it' s easy to sit back, relax and enjoy the ride on autopilot, while still being able to interact with your navigation system.. RMK-10 is also great for bringing remote system control to secondary monitors and onboard LCD TV sets connected to the VGA or HDMI output of select e-Series, eS-Series and gS-Series displays. Now you can see and control your Raymarine navigation system from a below-deck navigation table, salon or stateroom.. Networking & Control. Utilizing Raymarine' s RayNet high speed networking, the RMK-10 can be setup to control a single multifunction display, or multiple displays mounted at the same location. When controlling multiple displays on the same helm, the RMK-10 provides seamless control across all of the displays.. When used with aSeries or gS Series Multitouch displays, the RMK-10 brings full HybridTouch control capability to these products. The RMK-10 integrates seamlessly with the LightHouse II user interface and allows the navigation system to be operated solely by touch, by keypad, or any variation between..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.