Zoro Homepage

Rs150 Gps With Pole Mount

  • Mfr # T70327

  • Zoro # G4679158


product price: $380.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70327
Zoro #
G4679158
UPC #
-
Country of Origin
Unknown

Description

RayStar 150 GPS Sensor w/Pole Mount. RS150 GPS Sensor. The RS150 GPS is a high performance, 72-channel, remotely mounted GPS sensor for Raymarine navigation systems. The RS150 offers fast 10Hz position updates and enhanced accuracy. The RS150 is also a GNSS receiver and supports the GLONASS global navigation satellite system.. Features: 72-channel GPS receiver. Fast 10Hz position updates. Satellite differential GPS-compatible. Space-Based Augmentation System (SBAS) enabled with WASS, EGNOS, MSAS and GAGAN support. A GNSS receiver with GLONASS compatibility. Low power consumption: 30mA (1 LEN). SeaTalkng and NMEA2000 compatible (using a device net adapter cable). Designed for low profile surface mounting or optional pole mounting Specifications: Nominal supply voltage: 12V D.C. Powered by N2K bus. Operating voltage range: 8 - 32V DC. Power consumption: 30 mA max (NMEA LEN = 1). Operating temperature: -13 F to 131 F (-25 C to +55 C). Relative humidity: max 93%. Waterproof: IPx6/7. Supported connection protocols: SeaTalk ng : NMEA 2000 (certified) (via DeviceNet adaptor). Sensitivity: High sensitivity - acquisition down to -163dBm. No. of channels: 72. Positioning System: GPS EGNOS (Europe); MSAS (Japan); GAGAN (India). Differential acquisition: Automatic. Position accuracy (95%): 15M. Position accuracy with SDGPS (95%): 5M. Speed accuracy (95%): 0.3kt. Time to first fix from cold start: 2 minutes ( 45 seconds typical). Time to first fix from hot start: 8 seconds -72 hour hold up battery allows for hot start. Geodetic Datum: WGS84 Pole Mount for RS150 GPS Antenna. Raymarine s Pole Mount specifically for the RS150 GPS Antenna. The RS150 has 72 channels and offers faster 10Hz performance and enhanced accuracy. The RS150 is also a GNSS receiver and supports the GLONASS global navigation satellite system..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.