Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RSW Wired - Smart Performance Wind Transducer - Short Arm w/30M Cable

  • Mfr # E70670

  • Zoro # G514543861


product price: $974.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E70670
Zoro #
G514543861
UPC #
723193846629
Country of Origin
Unknown

Description

RSW Wired - Smart Performance Wind Transducer - Short Arm with 30M Cable The RSW Wired, Smart Wind transducer is a professional-level wind sensor designed to deliver highly accurate calibrated wind speed and direction data. Supplied with a 30-meter Smart Wind mast cable as standard.Install Go! Raymarine Smart Wind technology delivers expert-level accuracy without the need for additional, expensive processors or extensive calibration and set-up. Finely Tuned Through rigorous wind tunnel testing, we've fine-tuned and balanced the instrument to ensure that data from the masthead is accurate and consistent.Sail Smarter Trusted, high-accuracy True Wind data combined with the Alpha Performance Displays and Axiom Chartplotters let you sail smarter.Specifications: Length Wind transducer including cable: 657.762 mm 25.90 in Wind transducer excluding cable: 540.712 mm 21.29 in Wired gateway: 155.61 mm 6.13 in Width Wind transducer: 46.96 mm 1.85 in Wired gateway: 47.38 mm 1.88 in Height Wind transducer: 305.86 mm 12.04 in Wired gateway: 30.61 mm 1.21 in Power Nominal supply voltage: 12 V dc via SeaTalk NG Operating voltage range: 9 V to 16 V dc Power Consumption: < 100 mW Fuse rating: Ensure that the SeaTalk NG backbone is protected by a 5 A fuse NMEA 2000 LEN Load Equivalency Number - based on nominal 9 V rating: 1 Environmental Operating temperature range: -25 degreesC to +55 degreesC -13 degreesF to +131 degreesF Storage temperature range: -30 degreesC to +70 degreesC -22 degreesF to +158 degreesF Relative humidity: Masthead: 100%/Below deck: up to 93% @ 40 degreesC Waterproof rating: Wind transducer: IPx6/IPx7/Wired gateway: IPx3 Wind: 115 mph 185 kph Vibration: EN 60945:2002 exposed What's In The Box? No.10 x 3/4in self tapping screws x 4 for mounting the wind transducer No.7 x 3/4in self tapping screws x 2 for mounting the gateway 40 mm 1.57 in heat shrink tube required to insulate ground wire when shortening the ma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.