Zoro Homepage

Rv-100 Realvision 3D Tm Transducer 8M Cable

  • Mfr # A80464

  • Zoro # G4656216


product price: $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80464
Zoro #
G4656216
UPC #
723193816523
Country of Origin
Taiwan, Province of China

Description

RealVision 3D All-In-One Transom Mount Transducer. Raymarine' s RV-100 All-In-One Transom Mount Transducer lets you easily identify structures and locate fish with the life-like clarity of RealVision 3D sonar. The RV-100 is a 4-channel, Wide Spectrum CHIRP transducer with DownVision, SideVision, high frequency CHIRP fish targeting and RealVision 3D sonar inside. The transducer has a built-in attitude and heading reference system (AHRS) that stabilizes the sonar imagery, automatically compensating for vessel motion. You' ll enjoy crystal-clear imagery in waves, swells and while maneuvering. The RV-100 also has a built-in fast response water temperature sensor for quick, accurate readings.. The RV-100 is designed for easy transom mounting on outboard-powered motor boats. It features a rugged, marine-grade stainless steel mounting bracket with integrated kick-up to prevent damage in the event of a strike with floating debris, rocks, or stumps.. The RV-100 can also be removed from the transom bracket and attached to the stainless Jack-Plate mounting bracket (sold separately) which is ideal for bass boats, flats boats and skiffs. The RV-100 can also be mounted onto stepped hull vessels using the optional stainless steel step-mounting bracket (sold separately). What' s in the Box?. RV-100 All-In-One Transom Mount Transducer with 8-meter (26-foot) cable. Transom bracket. Mounting hardware. Installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.