Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Rv-212 Pair 3D Bronze Thru Hull 12 Degree T70318

Rv-212 Pair 3D Bronze Thru Hull 12 Degree (Discontinued)

  • Mfr # T70318
  • Zoro # G4680463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70318
Zoro #
G4680463
UPC #
723193817032
Country of Origin
Hungary

Description

RealVision 3D Bronze Thru-Hull Transducer Pair Pack - 12degrees - 8M Cable & Y-Cable. Designed for inboard or outboard boats, the RV-212 Bronze Through Hull Transducer System lets you easily identify structures and locate fish with the life-like clarity of RealVision 3D sonar.. The RV-212 system is a 4-channel, Wide Spectrum CHIRP transducer system with DownVision, SideVision, high frequency CHIRP fish targeting and RealVision 3D sonar inside. The transducer system has a built-in attitude and heading reference system (AHRS) that stabilizes the sonar imagery, automatically compensating for vessel motion. You' ll enjoy crystal-clear imagery in waves, swells, and while maneuvering. The RV-212 system also has a built-in fast response water temperature sensor for quick, accurate readings.. Raymarine' s RV-212 Bronze Through Hull Transducer system pack contains a pair of RealVision 3D transducers with internal offset to accommodate hull deadrise angles from 1degrees to 12degrees. This completely eliminates the need for fairing blocks. The low-profile design slips effortlessly through the water without causing drag or cavitation. The near-flush RV-212 system works great on trailered boats too. The RV-212 system features rugged cast-bronze through hull bodies suitable for fiberglass or wooden hulls. One transducer transmits and receives to port and downwards, the other to starboard and downwards, ensuring a full 180degrees of underwater coverage even on boats with deep keels or other underwater protrusions. Each transducer features a 2M pigtail, joining y-cable and 8-meter extension cable, resulting in an overall cable length of 10M (33'.). What' s in the Box?. RV-212P Bronze Port Transducer with 2M cable. RV-212S Bronze Starboard Transducer with 2M cable. RealVision 3D Transducer Y-Cable. RealVision 3D 8M (26') Transducer Extension Cable. Anti-rotation bolt kit. Installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.