Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Rv-300 Realvision 3D Plastic Thru Hull 0 Degree A80470

Rv-300 Realvision 3D Plastic Thru Hull 0 Degree (Discontinued)

  • Mfr # A80470
  • Zoro # G4639732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80470
Zoro #
G4639732
UPC #
723193816585
Country of Origin
Unknown

Description

RV-300 Plastic All-In-One 0degrees Thru-Hull Transducer. Raymarine' s RV-300 Plastic All-In-One Thru-Hull Transducer is designed for inboard and outboard powerboats. The RV-300 lets you easily identify structures and locate fish with the life-like clarity of RealVision 3D sonar. For a deadrise of 0-5 degrees.. The RV-300 is a 4-channel, Wide Spectrum CHIRP transducer with DownVision, SideVision, high frequency CHIRP fish targeting and RealVision 3D sonar inside. The transducer also has a built-in attitude and heading reference system (AHRS) that stabilizes the sonar imagery, compensating automatically for vessel motion. You' ll enjoy crystal-clear imagery even in waves, swells, and when maneuvering. The RV-300 also has a built-in fast response water temperature sensor for quick, accurate readings.. The RV-300 features a rugged plastic through hull body suitable for fiberglass, steel or aluminum hulls. The RealVision 3D transducer elements are arranged with a 0degrees offset for boats with flat bottoms. The low-profile design slips effortlessly through the water without causing drag or cavitation. The near-flush RV-300 works great on trailered boats too and with no fairing block to cut, installation is a breeze.. What' s in the Box? RV-300 Plastic All-In-One Through Hull Transducer with 8M(26'). Anti-rotation bolt kit. Installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.