Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Rv-320 Realvision 3D Port And Starbord Thru Hulls T70321

Rv-320 Realvision 3D Port And Starbord Thru Hulls (Discontinued)

  • Mfr # T70321
  • Zoro # G4634726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T70321
Zoro #
G4634726
UPC #
723193817063
Country of Origin
Unknown

Description

RV-320 Plastic Thru-Hull Transducer Pack with 20degrees Deadrise Compensation. Designed for inboard or outboard boats, the RV-320 Plastic Through Hull Transducer System lets you easily identify structures and locate fish with the life-like clarity of RealVision 3D sonar.. The RV-320 system is a 4-channel, Wide Spectrum CHIRP transducer system with DownVision, SideVision, high frequency CHIRP fish targeting and RealVision 3D sonar inside. The transducer system has a built-in attitude and heading reference system (AHRS) that stabilizes the sonar imagery, automatically compensating for vessel motion. You' ll enjoy crystal-clear imagery in waves, swells, and while maneuvering. The RV-320 system also has a built-in fast response water temperature sensor for quick, accurate readings.. Raymarine' s RV-320 Plastic Through Hull Transducer system pack contains a pair of RealVision 3D transducers with internal offset to accommodate hull deadrise angles from 14degrees to 26degrees. This completely eliminates the need for fairing blocks. The low-profile design slips effortlessly through the water without causing drag or cavitation. The near-flush RV-320 system works even works great on trailered boats.. The RV-320 system features rugged plastic through hull bodies suitable for fiberglass, steel or aluminum hulls. One transducer transmits and receives to port and downwards, the other to starboard and downwards, ensuring a full 180degrees of underwater coverage even on boats with deep keels or other underwater protrusions. Each transducer features a 2-meter pigtail, joining y-cable and 8-meter extension cable, resulting in an overall cable length of 10 meters (33 feet.). In the Box: RV-320P Plastic Port Transducer with 2-meter cable. RV-320S Plastic Starboard Transducer with 2-meter cable. RealVision 3D Transducer Y-Cable. RealVision 3D 8-meter (26-feet) Transducer Extension Cable. Anti-rotation bolt kit. Installation instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.