Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RVM-100 Transom Mount Transducer

  • Mfr # A80703

  • Zoro # G812300234


product price: $668.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A80703
Zoro #
G812300234
UPC #
723193842416
Country of Origin
Unknown

Description

RVM-100 Transom Mount Transducer RVM-100 all-in-one transom mount transducer is designed for Raymarine RealVision MAX compatible sonar modules, and RealVision MAX equipped chartplotters. The RVM-100 lets you easily identify structures and locate fish with the life-like clarity of RealVision MAX technology. The RVM-100 is a 4-channel, Wide Spectrum CHIRP transducer with DownVision, SideVision, high-frequency CHIRP fish targeting, and 3D sonar inside. The transducer has a built-in attitude and heading reference system AHRS that stabilizes 3D sonar imagery, automatically compensating for vessel motion. You’ll enjoy an accurate and life-like model of the underwater environment that filters out distortions caused by waves, swells, or vessel maneuvering. The RVM-100 also has a built-in fast-response water temperature sensor for quick, accurate readings. The RVM-100 is designed for easy transom mounting on outboard-powered motor boats. It features a rugged, marine-grade stainless steel mounting bracket with an integrated kick-up to prevent damage in the event of a strike with floating debris, rocks, or stumps. For bass boats, flats boats, and skiffs, an optional stainless Jack-Plate mounting bracket A80480 and spacer kit A80482 are available. *Works with Axiom 2 Pro RVM series, and RVM1600 Sounder Module Features: 600-Watt traditional CHIRP Designed for transom mounting on outboard boats Stainless Steel mounting bracket with an integrated kick-up feature 8M Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.