RVM-420 Stainless Steel Thru-Hull Pair, 20 Degree Deadrise, 10M Cable

  • Mfr # T70544

  • Zoro # G012300256


product price: $2,749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70544
Zoro #
G012300256
UPC #
723193842331
Country of Origin
Unknown

Description

RVM-420 Stainless Steel Thru-Hull Pair, 20 Degree Deadrise, 10M Cable The RVM-400 series transducers feature DownVision, SideVision, 600-Watt High CHIRP, and 3D sonar capability. The transducer has a built-in attitude and heading reference system AHRS that stabilizes 3D sonar imagery, automatically compensating for vessel motion. The RVM-400 series also has a built-in fast-response water temperature sensor for quick, accurate readings. The RVM-420 is a port and starboard transducer pair designed for boats with 15 degrees to 25 degrees of deadrise. Each transducer element is tilted at 20 degrees to compensate for the hull deadrise. The RVM-420 transducer pairs feature titled offset sonar elements inside their surface mount housings. The tilted elements ensure the sonar's beam patterns are correctly aligned for maximum performance while eliminating the drag and turbulence associated with a fairing-blocked transducer installation. Bundled transducer pairs include a Y-Cable harness that internally joins the two transducers together and an 8-meter transducer extension cable. *Works with Axiom 2 Pro RVM series, and RVM1600 Sounder Module Features: 600-Watt traditional CHIRP High-performance Down and SideVision ceramics High-speed housing with isolation plate 10M Cable RVM-420 port and starboard pair accommodates hulls with a deadrise between 15 degrees and 25 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.