Zoro Homepage

RVX1000 3D Chirp Sonar Module

  • Mfr # E70511

  • Zoro # G916087666


product price: $1,319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70511
Zoro #
G916087666
UPC #
723193825624
Country of Origin
Unknown

Description

RVX1000 3D Sonar ModuleThe RVX1000 offers all of the sonar performance and features of Raymarine Axiom Pro in a remotely mounted black box sonar module. With Raymarine's award winning RealVision 3D sonar technology, CHIRP Side and DownVision, plus a high powered 1kW dual channel CHIRP sonar, the RVX1000 is a versatile sonar solution for both inshore and offshore fishing.Features:5-channel sonar with RealVision 3D, CHIRP Down and SideVision, high-frequency CHIRP and high-power 1kW CHIRP SonarRealVision 3D with GPS TrackSonar Scroll Back - Rewind, pause, and playback recorded sonar historyRaymarine's TrueZoom magnification technologyRealVision 3D gyro stabilization compensates for boat movement, delivering life-like 3D imageryDual transducer connections supporting both RealVision 3D and Airmar CHIRP 1kW transducersFast quad core processor delivers stunning 3D sonar imagery alongside CHIRP, DownVision and SideVision sonar channels without any lag or delaySpecifications:Connections: 1x RVX Port = 25 pin RealVision connector; 1x 1kw Port = 11 pin 1kW connector; 1x Power connection; 1x Raynet connectionSonar: SonarRealVision 3D CHIRP Side and DownVision, High Frequency CHIRP, 3D Sonar + 1kW High Power CHIRPSonar Depth: High Frequency CHIRP = 900 feet; DownVision = 600 feet; SideVision = 300 feet Port and Starboard; 1kw = 5,000 feetNominal Supply Voltage: 12 V and 24 V DCOperating Voltage: Range10.8 V to 31.2 V DCPower Consumption: 10.4 W MaximumCurrent: 2.4 A Peak; 1.2 A RMSFuse/Breakers: 5ampWaterproof Rating: IPX6/IPX7Operating Temperature: -25 C -13 F to +55 C +131 FStorage Temperature: -30 C -22 F to +70 C +158 FThe RVX1000 is compatible with all LightHouse 3 enabled Multifunction Displays running software version 3.4 or higher.In the Box:RVX1000 Sonar Module 1Power Cable, 1.5M 1Fixing Screws, #8 4Documentation Pack 1RayNet Network Cable, 2M 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.