Zoro Homepage
This item is Discontinued.
Raymarine Speed Transducer Long Body Th Retractable T911

Speed Transducer Long Body Th Retractable (Discontinued)

  • Mfr # T911
  • Zoro # G6852064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T911
Zoro #
G6852064
UPC #
723193702932
Country of Origin
Unknown

Description

These transducers have been included as standard with mn100 T100 Speed and Depth systems since August 2004. Prior to this the T100 was supplied with the T904 Shorty Speed Transducer. Supplied with 6 meters of cable,Features: Max. Hull thickness 2.125" (55mm), Fitted with a flap valve, Includes temperature sensor, 2" diameter, For Hull thickness up to 2.125" maximum, Fitted with a flap valve to reduce water ingress when removed for cleaning, Supplied with a low profile housing and blanking plug, Includes internal temperature sensor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.