Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Type 1 Rotary Drive 12V M81135 M81135

Type 1 Rotary Drive 12V M81135 (Discontinued)

  • Mfr # M81135
  • Zoro # G6573647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M81135
Zoro #
G6573647
UPC #
-
Country of Origin
Unknown

Description

Rotary Drive Type 1 - 12V. The rotary drive is designed for power and sailboat systems that can be driven from the helm position through a chain and sprocket (e.g. cable and rod steering system). The outstanding design of the Raymarine rotary drive unit provides smooth, powerful autopilot controlled steering with quiet operation.. Optional drive sprockets and modification to the steering chain may be required.. Features: Rotary Drive. Type 1. 12V Specifications :. Maximum Boat Displacement: 11,000 kg. Peak Output Torque: 20 nm. Maximum Shaft Speed: 33 rpm. Recommended Hard-Over Time (no load): 10 seconds. Power Consumption: 24-48w. Corepack Used: ACU-200.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.