Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Type 2 Long Linear M81132 M81132

Type 2 Long Linear M81132 (Discontinued)

  • Mfr # M81132
  • Zoro # G6849772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M81132
Zoro #
G6849772
UPC #
723193811320
Country of Origin
Hungary

Description

Type 2 Long Linear Drive - 12V. Type 2 (long) Linear drive for mechanically steered vessels up to 44,000lb (20,000kg),Designed for boats with existing mechanical steering systems. The mechanical linear drive provides powerful thrust, fast hardover times and quiet operation,Features: Low backdrive force, to minimize the drives effect on the boats steering when the autopilot is in standby, A powerful electric motor controlled by an electromagnetic fail-safe clutch,, Using a high tensile belt drive and epicyclic gearbox, High performance for minimum current consumption.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.