Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Type 2 Short Linear M81131 M81131

Type 2 Short Linear M81131 (Discontinued)

  • Mfr # M81131
  • Zoro # G6849045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M81131
Zoro #
G6849045
UPC #
23193811314
Country of Origin
Hungary

Description

Type 2 Linear Drive - 12V. Type 2 (short) Linear drive for mechancically steered vessels up to 33,000 lb(15,000kg),Designed for boats with existing mechanical steering systems. The mechanical linear drive provides powerful thrust, fast hardover times and quiet operation. Features: Low backdrive force, to minimize the drives effect on the boats steering when the autopilot is in standby, A powerful electric motor controlled by an electromagnetic fail-safe clutch, using a high tensile belt drive and epicyclic gearbox, High performance for minimum current consumption.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.