Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Type 3 Hydraulic Linear 12V M81202 M81202

Type 3 Hydraulic Linear 12V M81202 (Discontinued)

  • Mfr # M81202
  • Zoro # G6852764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M81202
Zoro #
G6852764
UPC #
23193812021
Country of Origin
United Kingdom

Description

Type 3 Hydraulic Linear - 12V. Type 3 Hydraulic Linear system for mechanically steered vessels up to 77,000lb (35,000kg) displacement.. The hydraulic linear drive system is designed for boats with existing mechanical steering systems, not hydraulic steering systems. It provides a totally isolated autopilot steering system consisting of:. Features: Hydraulic ram: a self-contained autopilot steering cylinder with a load limiting system and a built in clutch (to allow friction-free steering when the autopilot is not in use). Reversing hydraulic pump: powers the hydraulic ram. Hydraulic fluid reservoir: supplies hydraulic fluid to the system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.