Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Wireless Auto Remote W/ Inst Repeater Smart Control E15023

Wireless Auto Remote W/ Inst Repeater Smart Control (Discontinued)

  • Mfr # E15023
  • Zoro # G6850594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E15023
Zoro #
G6850594
UPC #
723193150238
Country of Origin
Hungary

Description

SmartController. Wireless SeaTalk autopilot and instrument remote control unit. SmartController Wireless Remote. Take control of your Raymarine SeaTalk network with the powerful SmartController wireless handheld remote. Set a new course to steer or monitor vital instrument and navigation data in the palm of your hand. Big on features, the waterproof SmartController is lightweight and compact for easy handling. The bright backlit display and ergonomic keypad offer straightforward operation with access to up to eight user defined data pages. The SmartController features a rechargeable battery that provides up to two weeks of operation on a single charge! The convenient mounting cradle simply connects to any SeaTalk network and automatically recharges the batteries from the SeaTalk network power supply,SmartController Features, A crisp, high contrast 64 x 127 dot matrix display , Backlit display and keypad , Up to eight user definable data pages , Single, dual or four line data displays , Graphical CDI (Course Deviation Indicator) display , Raised profile on Standby button for easy identification in the dark , Keylock security , Rechargeable via SeaTalk network , Add additional base stations for extended range , Add handsets for additional users and customize for each user , Wireless Features, Up to 32 feet (10 meters) wireless operating range from the base station , Signal strength indicator , Pre-registered each unit leaves the factory already registered to the base station , Upgrading your network to wireless is fast and easy thanks to SeaTalk networking. Simply connect the wireless base station into your existing SeaTalk network, and you're done! , Compatible Instrument Systems: ST30 , ST40 , ST50 , ST60 , ST80 , ST290 , Compatible Autopilot Systems:. ST1000 , ST2000 , ST3000 , ST4000 , ST5000 , SmartPilot ST6001 , SmartPilot ST7001 , SmartPilot ST8001 , SmartPilot S1000 , .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.