Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Wireless Multi Digital Display T110-916

Wireless Multi Digital Display (Discontinued)

  • Mfr # T110-916
  • Zoro # G5312834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T110-916
Zoro #
G5312834
UPC #
723193702581
Country of Origin
Unknown

Description

The Digital Display has a very large readout at 38mm and show a type that is available on the system. Custom pages may also be created using performance sailing software on a PC,Key Features: , No wiring - receives data via a wireless link, Solar Powered with 300 hours autonomy, Displays ANY single data type, Super-large 38mm (1.5") digital readout, Simple to configure, Backlighting to 3 levels, Totally waterproof (submersible to 10m), Lightweight, only 285g (0.63lbs) , Data Displays: , Apparent Wind Speed/Angle, Apparent Close-hauled Wind Speed/Angle, High Wind Alarm, True Wind Speed/Angle, True Wind Direction, VMG to Wind, Header or Lift Indicator, Heading, Tack Course, Boatspeed, Log, Trip Log, Average Speed, Max Speed, Speed Over Ground, Course Over Ground, Lat/Long, VMG to Waypoint, Bearing to Waypoint, Cross Track Error, ETA, Depth, Shallow/Deep Depth Alarm, Sea Temperature, Race Timer, Performance Data/On-deck Smart Screen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.