Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Wireless Multi Dual Digital Display T111-916

Wireless Multi Dual Digital Display (Discontinued)

  • Mfr # T111-916
  • Zoro # G5312685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T111-916
Zoro #
G5312685
UPC #
723193702604
Country of Origin
Unknown

Description

The Dual Digital Display shows two lines of data simultaneously. It can be configured at any time to display any information provided by your transmitters and transducers,Key Features: , No wiring - receives data via a wireless link, Solar Powered with 300 hours autonomy, Displays 2 lines of data simultaneously, Large 20mm (0.8") digital readout, Simple to configure, Backlighting to 3 levels, Totally waterproof (submersible to 10m), Lightweight, only 285g (0.63lbs) , Data Displays: , Apparent Wind Speed/Angle, Apparent Close-hauled Wind Speed/Angle, High Wind Alarm, True Wind Speed/Angle, True Wind Direction, VMG to Wind, Header or Lift Indicator, Heading, Locked Heading, Off Course Alarm, Tack Course, Boatspeed, Log, Trip Log, Average Speed, Max Speed, Trim, Speed Over Ground, Course Over Ground, Lat/Long, VMG to Waypoint, Bearing to Waypoint, Cross Track Error, ETA, Depth, Shallow/Deep Depth Alarm, Sea Temperature, Race Timer, Man Overboard Alert without GPS, Man Overboard Alert with GPS, Performance Data/On-deck Smart Screen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.