Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raymarine Wireless Multi Maxi Display T210

Wireless Multi Maxi Display (Discontinued)

  • Mfr # T210
  • Zoro # G008278965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T210
Zoro #
G008278965
UPC #
723193702703
Country of Origin
Unknown

Description

Maxi Single Display No wiring receives data via wireless Solar powered with 300 hours autonomy Displays ANY single data type Superlarge 50mm digital readout Simple to configure Backlighting to 3 levels Choice of backlighting in orange and red Totally waterproof submersible to 10m Lightweight only 360g 070lb A mast display designed for racing yachts with high contrast, superlarge digits 50mm 2 inches, providing highly visible and accurate data in all conditions from anywhere on your boat The black background ensures minimal disturbance to your night vision and the red and amber backlight options allow you to select a different colour for different data displays You can customize the display to show only the data options you want to see, minimizing the time it takes to select the pages you really need Alternatively you can use the innovative Auto Leg function which changes the display automatically to show the information you need for each leg of the course without the need to press a button You can maximize your performance using the Line Bias, Wind Shift and Timer functions together with indicators for acceleration and speed trend In addition the Set, Drift, Turn and Course to Steer functions will give you the edge by helping you to spot your tides The Remote Display not only provides you with additional performance data and graphing pages to monitor trends but is also essential to control and configure your Maxi Displays from anywhere on your boat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.