Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Carbon Steel, PK12

  • Mfr # 107010000

  • Zoro # G213364705


product price: $24.89
/pk 12, $2.07/ea
Sold in multiples of 7 for $174.23

Key Features

Material
Carbon Steel
Compressed Length
6.4 in
Spring Rate
0.1 lb/in
Finish
Oil
Outside Diameter
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107010000
Zoro #
G213364705
UPC #
-
Country of Origin
Multiple

Dimensions

Compressed Length
6.4 in
Outside Diameter
0.09 in
Wire Diameter
0.01 in
Free Length
10 in

Details

Material
Carbon Steel
Spring Rate
0.1 lb/in
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring, Carbon Steel, Finish Oil, Compressed Length 6.4 in, Spring Rate 0.1 lb/in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.