Compression Spring, Carbon Steel, PK12
Mfr # 107011000
Zoro # G812748005
product price: $48.99
/pk 12, $4.08/eaSold in multiples of 4 for $195.96
Key Features
Material
Carbon Steel
Compressed Length
7 in
Spring Rate
0.5 lb/in
Finish
Oil
Product Type
Compression Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107011000
Zoro #
G812748005
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
7 in
Wire Diameter
0.01 in
Outside Diameter
0.09 in
Free Length
10 in
Details
Material
Carbon Steel
Spring Rate
0.5 lb/in
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.