Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Carbon Steel, PK12

  • Mfr # 107031000

  • Zoro # G312747973


product price: $16.69
/pk 12, $1.39/ea
Sold in multiples of 11 for $183.59

Key Features

Material
Carbon Steel
Compressed Length
6.26 in
Spring Rate
0.3 lb/in
Finish
Oil
Outside Diameter
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107031000
Zoro #
G312747973
UPC #
-
Country of Origin
Multiple

Dimensions

Compressed Length
6.26 in
Outside Diameter
0.18 in
Wire Diameter
0.02 in
Free Length
10 in

Details

Material
Carbon Steel
Spring Rate
0.3 lb/in
Finish
Oil
Item
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Compression Spring

Description

Compression Spring,Package Quantity12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.