Compression Spring, Carbon Steel, PK12
Mfr # 107050000
Zoro # G813364655
product price: $24.89
/pk 12, $2.07/eaSold in multiples of 7 for $174.23
Key Features
Material
Carbon Steel
Compressed Length
6.1 in
Spring Rate
0.2 lb/in
Finish
Oil
Product Type
Compression Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107050000
Zoro #
G813364655
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
6.1 in
Wire Diameter
0.02 in
Free Length
10 in
Outside Diameter
0.3 in
Details
Material
Carbon Steel
Spring Rate
0.2 lb/in
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Compression Spring, Carbon Steel, Finish Oil, Compressed Length 6.1 in, Spring Rate 0.2 lb/in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.