Compression Spring, Carbon Steel, PK12
Mfr # 107052000
Zoro # G8657580
product price: $27.89
/pk 12, $2.32/eaSold in multiples of 6 for $167.34
Key Features
Material
Carbon Steel
Compressed Length
7.04 in
Spring Rate
1.3 lb/in
Finish
Oil
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107052000
Zoro #
G8657580
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
7.04 in
Free Length
10 in
Wire Diameter
0.04 in
Outside Diameter
0.3 in
Details
Material
Carbon Steel
Spring Rate
1.3 lb/in
Item
Compression Spring
Finish
Oil
System of Measurement
Inch
Spring Shape
Cylindrical
Product Type
Compression Spring
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.