Compression Spring, Carbon Steel, PK12
Mfr # 107054000
Zoro # G012747990
product price: $29.29
/pk 12, $2.44/eaSold in multiples of 6 for $175.74
Key Features
Material
Carbon Steel
Compressed Length
6.77 in
Spring Rate
6.1 lb/in
Finish
Oil
Product Type
Compression Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107054000
Zoro #
G012747990
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
6.77 in
Free Length
10 in
Wire Diameter
0.05 in
Outside Diameter
0.3 in
Details
Material
Carbon Steel
Spring Rate
6.1 lb/in
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.