Compression Spring, Carbon Steel, PK12
Mfr # 107062000
Zoro # G612748021
product price: $31.19
/pk 12, $2.60/eaSold in multiples of 6 for $187.14
Key Features
Material
Carbon Steel
Compressed Length
6.51 in
Spring Rate
2.2 lb/in
Finish
Oil
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107062000
Zoro #
G612748021
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
6.51 in
Outside Diameter
0.36 in
Wire Diameter
0.04 in
Free Length
10 in
Details
Material
Carbon Steel
Spring Rate
2.2 lb/in
Finish
Oil
Item
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.