Compression Spring, Carbon Steel, PK12
Mfr # 107065000
Zoro # G712748013
product price: $33.29
/pk 12, $2.77/eaSold in multiples of 6 for $199.74
Key Features
Material
Carbon Steel
Compressed Length
7.02 in
Spring Rate
12.4 lb/in
Finish
Oil
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107065000
Zoro #
G712748013
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
7.02 in
Outside Diameter
0.36 in
Free Length
10 in
Wire Diameter
0.06 in
Details
Material
Carbon Steel
Spring Rate
12.4 lb/in
Finish
Oil
Item
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.