Compression Spring, Carbon Steel, PK12
Mfr # 107071000
Zoro # G712748006
product price: $35.69
/pk 12, $2.97/eaSold in multiples of 5 for $178.45
Key Features
Material
Carbon Steel
Compressed Length
6.65 in
Spring Rate
1.9 lb/in
Finish
Oil
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107071000
Zoro #
G712748006
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
6.65 in
Free Length
10 in
Wire Diameter
0.05 in
Outside Diameter
0.42 in
Details
Material
Carbon Steel
Spring Rate
1.9 lb/in
Finish
Oil
Item
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.