Compression Spring, Carbon Steel, PK12
Mfr # 107075000
Zoro # G312748017
product price: $41.29
/pk 12, $3.44/eaSold in multiples of 5 for $206.45
Key Features
Material
Carbon Steel
Compressed Length
7.55 in
Spring Rate
31.1 lb/in
Finish
Oil
Product Type
Compression Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107075000
Zoro #
G312748017
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
7.55 in
Outside Diameter
0.42 in
Wire Diameter
0.09 in
Free Length
10 in
Details
Material
Carbon Steel
Spring Rate
31.1 lb/in
Item
Compression Spring
Finish
Oil
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.