Compression Spring, Carbon Steel, PK12
Mfr # 107084000
Zoro # G112748002
product price: $43.39
/pk 12, $3.62/eaSold in multiples of 4 for $173.56
Key Features
Material
Carbon Steel
Compressed Length
6.69 in
Spring Rate
15 lb/in
Finish
Oil
Product Type
Compression Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107084000
Zoro #
G112748002
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
6.69 in
Wire Diameter
0.08 in
Free Length
10 in
Outside Diameter
0.48 in
Details
Material
Carbon Steel
Spring Rate
15 lb/in
Finish
Oil
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.