Compression Spring, Carbon Steel, PK12
- Mfr # 107509100
- Zoro # G112747982
product price:Â
$
35.69
/pk of 12, $2.97/ea
Sold in multiples of 5Â pks for
$178.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Carbon Steel
Compressed Length
10.95 in
Spring Rate
2.3 lb/in
Finish
Oil
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107509100
- Zoro #
- G112747982
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Carbon Steel
- Spring Rate
- 2.3 lb/in
- Finish
- Oil
- Item
- Compression Spring
- System of Measurement
- Inch
- Spring Shape
- Cylindrical
- Product Type
- Compression Spring
- Shell Material
- Carbon Steel
Dimensions
- Compressed Length
- 10.95 in
- Free Length
- 18 in
- Outside Diameter
- 0.47 in
- Wire Diameter
- 0.05 in
Description
Compression Spring,Package Quantity12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.