Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Carbon Steel, PK12

  • Mfr # 107509200

  • Zoro # G512747995


product price: $45.99
/pk 12, $3.83/ea
Sold in multiples of 4 for $183.96

Key Features

Material
Carbon Steel
Compressed Length
12.21 in
Spring Rate
1.9 lb/in
Finish
Oil
Outside Diameter
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107509200
Zoro #
G512747995
UPC #
-
Country of Origin
Multiple

Dimensions

Compressed Length
12.21 in
Outside Diameter
0.54 in
Free Length
18 in
Wire Diameter
0.06 in

Details

Material
Carbon Steel
Spring Rate
1.9 lb/in
Finish
Oil
Item
Compression Spring
System of Measurement
Inch
Product Type
Compression Spring
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.