Compression Spring, Carbon Steel, PK12
Mfr # 107509300
Zoro # G412747972
product price: $43.39
/pk 12, $3.62/eaSold in multiples of 4 for $173.56
Key Features
Material
Carbon Steel
Compressed Length
11.59 in
Spring Rate
5.3 lb/in
Finish
Oil
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107509300
Zoro #
G412747972
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
11.59 in
Free Length
18 in
Outside Diameter
0.54 in
Wire Diameter
0.07 in
Details
Material
Carbon Steel
Spring Rate
5.3 lb/in
Finish
Oil
Item
Compression Spring
Spring Shape
Cylindrical
Product Type
Compression Spring
System of Measurement
Inch
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.