Compression Spring, Carbon Steel, PK12
Mfr # 107512100
Zoro # G212748001
product price: $55.79
/pk 12, $4.65/eaSold in multiples of 4 for $223.16
Key Features
Material
Carbon Steel
Compressed Length
10.77 in
Spring Rate
2.3 lb/in
Finish
Oil
Spring Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107512100
Zoro #
G212748001
UPC #
-
Country of Origin
Multiple
Dimensions
Compressed Length
10.77 in
Outside Diameter
0.91 in
Wire Diameter
0.08 in
Free Length
18 in
Details
Material
Carbon Steel
Spring Rate
2.3 lb/in
Item
Compression Spring
Finish
Oil
Spring Shape
Cylindrical
System of Measurement
Inch
Product Type
Compression Spring
Description
Compression Spring,Package Quantity12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.