Zoro Homepage

Compression Spring, Carbon Steel, PK12

  • Mfr # 107513000

  • Zoro # G912748011


product price: $73.19
/pk 12, $6.10/ea
Sold in multiples of 3 for $219.57

Key Features

Material
Carbon Steel
Compressed Length
12.65 in
Spring Rate
2.2 lb/in
Finish
Oil
Free Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107513000
Zoro #
G912748011
UPC #
-
Country of Origin
Multiple

Dimensions

Compressed Length
12.65 in
Free Length
18 in
Wire Diameter
0.09 in
Outside Diameter
1.03 in

Details

Material
Carbon Steel
Spring Rate
2.2 lb/in
Finish
Oil
Item
Compression Spring
Spring Shape
Cylindrical
Product Type
Compression Spring
System of Measurement
Inch

Description

Compression Spring,Package Quantity12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.